RAISED INDICATOR LIGHT GREEN 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT GREEN 24V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY45
  • Mfr. Model # 22NY45
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Green
  • Material of Construction Nylon Body with Polycarbonate Lens and Stainless Steel Bezel
  • Size 1/2" Mounting Dia.
  • Item Raised Indicator Light
  • Lamp Type LED
  • Shape Round
  • Voltage 24 VAC/DC
  • Standards UL
  • Average Life 25,000 hr.
  • Panel Thickness 0.030" - 0.093"
  • IP Rating 40
  • Current Drawn 12 mA
  • Electrical Connection 6" Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list