RAISED INDICATOR LIGHT,GREEN,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT,GREEN,240V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY65
  • Mfr. Model # 22NY65
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Size 18 mm Mounting Dia.
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens, Stainless Steel Bezel
  • Colour Green
  • Lamp Type LED
  • Shape Round
  • Voltage 240
  • Standards cULus
  • Panel Thickness 0.047" to 0.114"
  • Average Life 15,000 hr.
  • IP Rating 40 (65 with Seal)
  • Current Drawn 3.7 mA
  • Electrical Connection 3/16" Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list