RAISED INDICATOR LIGHT GREEN 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT GREEN 240V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY56
  • Mfr. Model # 22NY56
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Green
  • Size 1/2" Mounting Dia.
  • Material of Construction Nylon Body with Polycarbonate Lens and Stainless Steel Bezel
  • Lamp Type LED
  • Item Raised Indicator Light
  • Shape Round
  • Voltage 240
  • Average Life 15,000 hr.
  • IP Rating 40
  • Current Drawn 4.17 mA
  • Standards cUL Listed
  • Panel Thickness 0.030" to 0.093"
  • Electrical Connection 6" Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list