RAISED INDICATOR LIGHT AMBER 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT AMBER 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY53
  • Mfr. Model # 22NY53
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Raised Indicator Light
  • Size 1/2" Mounting Dia.
  • Lamp Type LED
  • Shape Round
  • Voltage 120
  • Colour Amber
  • Material of Construction Nylon Body with Polycarbonate Lens and Stainless Steel Bezel
  • Standards cUL Listed
  • Average Life 25,000 hr.
  • IP Rating 40
  • Panel Thickness 0.030" to 0.093"
  • Current Drawn 4.16 mA
  • Electrical Connection 6" Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list