Skip Content
RAISED INDICATOR LIGHT,12MM,6V,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAISED INDICATOR LIGHT,12MM,6V,RED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY84
  • Mfr. Model # 22NY84
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens, Brass Nut
  • Size 12 mm Mounting Dia.
  • Colour Red
  • Lamp Type LED
  • Shape Round
  • Voltage 6
  • Average Life 50,000 hr.
  • Standards cULus
  • IP Rating 40 (65 with Seal)
  • Current Drawn 25 mA
  • Electrical Connection M2.5 Screw
  • Panel Thickness 0.028" to 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list