RAISED INDICATOR LIGHT,12MM,24V,GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT,12MM,24V,GRN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY89
  • Mfr. Model # 22NY89
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Indicator Light
  • Colour Green
  • Material of Construction Nylon Body, Polycarbonate Lens, Brass Nut
  • Size 12 mm Mounting Dia.
  • Lamp Type LED
  • Voltage 24
  • Shape Round
  • Average Life 25,000 hr.
  • Standards cULus
  • IP Rating 40 (65 with Seal)
  • Panel Thickness 0.028" to 0.110"
  • Current Drawn 12 mA
  • Electrical Connection M2.5 Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list