Skip Content
RAISED INDICATOR LIGHT,12MM,12V,GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT,12MM,12V,GRN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY86
  • Mfr. Model # 22NY86
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Green
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens, Brass Nut
  • Size 12 mm Mounting Dia.
  • Lamp Type LED
  • Shape Round
  • Standards cULus
  • Voltage 12
  • IP Rating 40 (65 with Seal)
  • Panel Thickness 0.028" to 0.110"
  • Current Drawn 17 mA
  • Average Life 50,000 hr.
  • Electrical Connection M2.5 Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list