RAISED INDICATOR LGHT,22MM,24V,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAISED INDICATOR LGHT,22MM,24V,WH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY99
  • Mfr. Model # 22NY99
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour White
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens
  • Lamp Type LED
  • Size 22 mm Mounting Dia.
  • Shape Round
  • Standards cULus
  • Voltage 24
  • Panel Thickness 0.093"
  • IP Rating 40 (65 with Seal)
  • Average Life 25,000 hr.
  • Electrical Connection M3.5 Screw
  • Current Drawn 12.7 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list