RAISED INDICATOR LGHT,22MM,120V,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAISED INDICATOR LGHT,22MM,120V,BL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NZ07
  • Mfr. Model # 22NZ07
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Blue
  • Material of Construction Nylon Body, Polycarbonate Lens
  • Size 22 mm Mounting Dia.
  • Lamp Type LED
  • Shape Round
  • Item Indicator Light
  • Standards cULus
  • Voltage 120
  • Average Life 25,000 hr.
  • Panel Thickness 0.093"
  • Electrical Connection M3.5 Screw
  • IP Rating 40 (65 with Seal)
  • Current Drawn 20 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list