RAISED INDICATOR LGHT,22MM,120V,AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LGHT,22MM,120V,AMB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NZ08
  • Mfr. Model # 22NZ08
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Amber
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens
  • Size 22 mm Mounting Dia.
  • Voltage 120
  • Shape Round
  • Lamp Type LED
  • Standards cULus
  • Average Life 25,000 hr.
  • IP Rating 40 (65 with Seal)
  • Panel Thickness 0.093"
  • Current Drawn 20 mA
  • Electrical Connection M3.5 Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list