Skip Content
RAINSUIT W/DETACH HOOD,HIVIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT W/DETACH HOOD,HIVIS ORANGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCV3
  • Mfr. Model # 4PCV3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.78 lbs

Technical Specs

  • Colour Hi-Vis Orange
  • Includes Jacket/Bib/Hood
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Material PVC
  • Size XL
  • Seam Style Heat Welded
  • Thickness 0.35mm
  • Resists Water
  • Inseam 32"
  • Fits Chest Size 48" - 50"
  • Closure Type Snaps
  • Fits Waist Size 36 to 38"
  • Liner Material Polyester
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • ANSI Class Class 3
  • Sub-Category Hi-Visibility Rainsuits
  • Jacket Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list