Skip Content
RAINSUIT W/DETACH HOOD,HI-VIS ORANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT W/DETACH HOOD,HI-VIS ORANG

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCV5
  • Mfr. Model # 4PCV5
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • Includes Jacket/Bib/Hood
  • Colour Hi-Vis Orange
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Material PVC
  • Size 3XL
  • Inseam 33-1/2"
  • Seam Style Heat Welded
  • Thickness 0.35mm
  • Resists Water
  • Closure Type Snaps
  • Fits Chest Size 56" - 58"
  • Fits Waist Size 45"
  • Liner Material Polyester
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 2
  • ANSI Class Class 3
  • Sub-Category Hi-Visibility Rainsuits
  • Jacket Length 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list