Skip Content
RAINSUIT W/DETACH HOOD,HI-VIS ORANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT W/DETACH HOOD,HI-VIS ORANG

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCV4
  • Mfr. Model # 4PCV4
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Includes Jacket/Bib/Hood
  • Colour Hi-Vis Orange
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Size 2XL
  • Seam Style Heat Welded
  • Material PVC
  • Thickness 0.35mm
  • Closure Type Snaps
  • Resists Water
  • Inseam 31"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Fits Waist Size 38 to 40"
  • Fits Chest Size 52" - 54"
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • ANSI Class Class 3
  • Sub-Category Hi-Visibility Rainsuits
  • Jacket Length 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list