!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAINSUIT SUPPORTED PVC/POLY 3PC

RAINSUIT SUPPORTED PVC/POLY 3PC

CONDOR

RAINSUIT SUPPORTED PVC/POLY 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAINSUIT SUPPORTED PVC/POLY 3PC

RAINSUIT SUPPORTED PVC/POLY 3PC

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR601LGE
  • Mfr. Model # 601LGE
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Product Details

PVC/polyester construction. Wind and waterproof. Button waist. Snap buttons on leg and waist. Pockets on front and side. Removable snap button draw string hood. 3 piece rainsuit. Large.

Technical Specs

  • Size Large
  • Gender Unisex
  • Fabric Weight 588 g/m2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list