Skip Content
RAINSUIT SUPPORTED PVC/POLY 3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT SUPPORTED PVC/POLY 3 PC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601-5X
  • Mfr. Model # 601-5X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 4.0 lbs

Product Details

3 Piece Rainsuit, Unisex, Size 5X-Large, Black, PVC/Polyester, Fits Chest Size 70-1/2 In., Fits Waist Size 65-1/2 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.35 mm, Fabric Weight 588 g/m², Number of Outside Pockets 4, Includes Hood

Technical Specs

  • Colour Black
  • Includes Hood
  • Item 3 Piece Rainsuit
  • Thickness 0.35 mm
  • Size 5X-Large
  • Seam Style Welded
  • Material PVC/Polyester
  • Closure Type Zipper
  • Fabric Weight 588 g/m2
  • Inseam 31"
  • Fits Chest Size 70-1/2"
  • Fits Waist Size 65-1/2"
  • Number of Outside Pockets 4
  • Gender Unisex
  • Jacket Length Thigh Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list