Skip Content
RAINSUIT SUPPORTED PVC/POLY 3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT SUPPORTED PVC/POLY 3 PC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601-4X
  • Mfr. Model # 601-4X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 4.0 lbs

Product Details

3 Piece Rainsuit, Unisex, Size 4X-Large, Black, PVC/Polyester, Fits Chest Size 67-1/2 In., Fits Waist Size 62 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.35 mm, Fabric Weight 588 g/m², Number of Outside Pockets 4, Includes Hood

Technical Specs

  • Colour Black
  • Size 4X-Large
  • Includes Hood
  • Material PVC/Polyester
  • Item 3 Piece Rainsuit
  • Seam Style Welded
  • Thickness 0.35 mm
  • Inseam 31"
  • Closure Type Zipper
  • Fabric Weight 588 g/m2
  • Jacket Length Thigh Length
  • Fits Chest Size 67-1/2"
  • Gender Unisex
  • Fits Waist Size 62"
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list