RAINSUIT, 3-PIECE, RIPSTOP, YELLOW, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINSUIT, 3-PIECE, RIPSTOP, YELLOW, XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM2900Y-XL
  • Mfr. Model # 2900Y-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Size X-Large
  • Colour Yellow
  • Fabric Weight N/A
  • Fits Chest Size 48" - 50"
  • Gender Men's
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Sub-Category Rainsuits
  • Includes Elastic Suspender, Adjustable Wrists/Cuffs, Cotton Corduroy Collar, Hood Doubles as Stuff Pouch
  • Material 150D Rip-Stop Polyester
  • Item 3-Piece Rainsuit with Hood
  • Resists Water, Wind
  • Seam Style Ripstop/Triple Sewn
  • Closure Type Hook-and-Loop
  • Jacket Length 33"
  • Liner Material Nylon Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list