Skip Content
RAINSUIT RIPSTOP 210D NYLON YLW 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT RIPSTOP 210D NYLON YLW 2XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM2900Y-XXL
  • Mfr. Model # 2900Y-XXL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Size 2X-Large
  • Colour Yellow
  • Fabric Weight N/A
  • Fits Chest Size 52" - 54"
  • Gender Men's
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Sub-Category Rainsuits
  • Material 150D Rip-Stop Polyester
  • Item 3-Piece Rainsuit with Hood
  • Includes Elastic Suspender, Adjustable Wrists/Cuffs, Cotton Corduroy Collar, Hood Doubles as Stuff Pouch
  • Seam Style Ripstop/Triple Sewn
  • Resists Water, Wind
  • Closure Type Hook-and-Loop
  • Jacket Length 33"
  • Liner Material Nylon Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list