Skip Content
RAINSUIT RIPSTOP 210D NYLON GRN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT RIPSTOP 210D NYLON GRN L

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM2900G-L
  • Mfr. Model # 2900G-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.0 lbs

Product Details

100% waterproof, windproof, machine washable, heavy-duty 210 denier nylon, generous sizing. Jacket features detachable hood, plenty of ventilation, cotton corduroy collar, storage pockets, main zipper with storm flap to top of collar. Pant features protec

Technical Specs

  • Includes Elastic Suspender, Adjustable Wrists/Cuffs, Cotton Corduroy Collar, Hood Doubles as Stuff Pouch
  • Size Large
  • Item 3-Piece Rainsuit with Hood
  • Seam Style Ripstop/Triple Sewn
  • Material 150D Rip-Stop Polyester
  • Resists Water, Wind
  • Closure Type Hook-and-Loop
  • Fits Chest Size 42" - 44"
  • Jacket Length 33"
  • Gender Men's
  • Number of Outside Pockets 2
  • Liner Material Nylon Mesh
  • Fabric Weight N/A
  • Number of Inside Pockets 0
  • Sub-Category Rainsuits
  • Colour Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list