Skip Content
RAINSUIT FLAME RESIST PVC/POLY 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT FLAME RESIST PVC/POLY 3PC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FR5X
  • Mfr. Model # 901FR5X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 3.7 lbs

Product Details

3 Piece FR Rainsuit, Unisex, Size 5X-Large, Black, PVC/Polyester, Fits Chest Size 70-1/2 In., Fits Waist Size 65-1/2 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.35 mm, Fabric Weight 588 g/m², Number of Outside Pockets 4, Includes Hood, Standards CGSB.155.20-2000 Flame Resistance Performance

Technical Specs

  • Material PVC/Polyester
  • Item 3 Piece FR Rainsuit
  • Includes Hood
  • Colour Black
  • Size 5X-Large
  • Seam Style Welded
  • Thickness 0.35 mm
  • Standards CGSB.155.20-2000 Flame Resistance Performance
  • Fabric Weight 588 g/m2
  • Closure Type Zipper
  • Inseam 31"
  • Fits Waist Size 65-1/2"
  • Jacket Length Thigh Length
  • Gender Unisex
  • Fits Chest Size 70 1/2"
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list