Skip Content
RAINSUIT FLAME RESIST PVC/POLY 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT FLAME RESIST PVC/POLY 3PC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FR-XS
  • Mfr. Model # 901FR-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 3.7 lbs

Product Details

3 Piece FR Rainsuit, Unisex, Size X-Small, Black, PVC/Polyester, Fits Chest Size 40 In., Fits Waist Size 34 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.35 mm, Fabric Weight 588 g/m², Number of Outside Pockets 4, Includes Hood, Standards CGSB.155.20-2000 Flame Resistance Performance

Technical Specs

  • Colour Black
  • Includes Hood
  • Item 3 Piece FR Rainsuit
  • Size X-Small
  • Material PVC/Polyester
  • Seam Style Welded
  • Thickness 0.35 mm
  • Standards CGSB.155.20-2000 Flame Resistance Performance
  • Closure Type Zipper
  • Inseam 31"
  • Fabric Weight 588 g/m2
  • Jacket Length Thigh Length
  • Fits Waist Size 34"
  • Fits Chest Size 40"
  • Gender Unisex
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list