Skip Content
RAINSUIT FLAME RESIST PVC/POLY 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINSUIT FLAME RESIST PVC/POLY 3PC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FR-SML
  • Mfr. Model # 901FR-SML
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2297
  • Shipping Weight 3.4 lbs

Product Details

Flame resistant PVC/poly rainwear. PVC/polyester construction. Wind and waterproof. Button waist. Snap buttons on leg and waist. Pockets on front and side. Removable snap button draw string hood. Meets the requirements for FR of NFPA 701. 3 piece rainsuit. Small.

Technical Specs

  • Size Small
  • Fabric Weight 588 g/m2
  • Gender Unisex
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list