RAINSHIELD 1/2IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAINSHIELD 1/2IN BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M219
  • Mfr. Model # 4M219
  • UNSPSC # 26101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Dia. (In.) 6-3/4
  • Includes Internal Cooling Vanes and Removable Center Plug
  • Application For Open Motors Mounted Shaft Up or Shaft Down in Outdoor Condensing Units to Prevent Water from Migrating Down to Motor, Protects Motors in Condensing Units and Other Outdoor Applications
  • Item Motor Rainshield, Gray
  • Bore Dia. (In.) 1/2
  • Construction Heavy Duty Nylon
  • Resistant To Heat and Ultraviolet Rays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list