RAINCOAT,YELLOW,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINCOAT,YELLOW,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4T243
  • Mfr. Model # 4T243
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Coat
  • Material Exterior: 100% SBR Rubber Interior: 109% Polyester
  • Size X-Large
  • Seam Style Cemented, Vulcanized
  • Resists Water, Chemicals, Keytones, Organic Esters
  • Thickness 0.46mm
  • Jacket Length 45"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Standards ASTM D 6413
  • Liner Material Cotton
  • Number of Outside Pockets 2
  • Sub-Category Rain Jackets/Raincoats
  • Closure Type Snaps
  • Fits Chest Size 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list