RAINCOAT WITH DETACHABLE HOOD,YLW,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINCOAT WITH DETACHABLE HOOD,YLW,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6AP02
  • Mfr. Model # 6AP02
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Yellow
  • Seam Style Heat Sealed
  • Size Small
  • Thickness 0.25MM
  • Resists Water
  • Item Raincoat with Detachable Hood
  • Number of Inside Pockets 0
  • Jacket Length 46"
  • Gender Unisex
  • Number of Outside Pockets 2
  • Liner Material PVC
  • Sub-Category Rain Jackets/Raincoats
  • Material PVC
  • Closure Type Snaps
  • Fits Chest Size 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list