RAINCOAT WITH DETACHABLE HOOD,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINCOAT WITH DETACHABLE HOOD,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6AL97
  • Mfr. Model # 6AL97
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Yellow
  • Includes 2 Pockets
  • Item Raincoat with Detachable Hood
  • Size 2X-Large
  • Material PVC
  • Standards ASTM D 6413
  • Seam Style Heat Welded
  • Closure Type Snaps
  • Fits Chest Size 52" - 54"
  • Gender Unisex
  • Number of Inside Pockets 2
  • Liner Material Nylon
  • Number of Outside Pockets 2
  • Length 48"
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list