RAINCOAT WITH DETACHABLE HOOD,BLK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINCOAT WITH DETACHABLE HOOD,BLK,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCV8
  • Mfr. Model # 4PCV8
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.28 lbs

Technical Specs

  • Colour Black
  • Item Raincoat with Detachable Hood
  • Includes Badge Holder
  • Material PVC
  • Size Medium
  • Resists Water
  • Thickness 0.35mm
  • Seam Style Heat Welded
  • Closure Type Snaps
  • Jacket Length 52-1/2"
  • Fits Chest Size 52"
  • Gender Unisex
  • Number of Inside Pockets 1
  • Number of Outside Pockets 1
  • Liner Material Polyester
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list