Skip Content
RAINCOAT WITH DETACHABLE HOOD,BLK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT WITH DETACHABLE HOOD,BLK,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCV9
  • Mfr. Model # 4PCV9
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.35 lbs

Technical Specs

  • Includes Badge Holder
  • Colour Black
  • Item Raincoat with Detachable Hood
  • Material PVC
  • Size Large
  • Resists Water
  • Thickness 0.35mm
  • Seam Style Heat Welded
  • Fits Chest Size 54"
  • Closure Type Snaps
  • Jacket Length 54-1/2"
  • Gender Unisex
  • Number of Inside Pockets 1
  • Liner Material Polyester
  • Number of Outside Pockets 1
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list