Skip Content
RAINCOAT WITH DETACHABLE HOOD,BLK,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT WITH DETACHABLE HOOD,BLK,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCW4
  • Mfr. Model # 4PCW4
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.97 lbs

Technical Specs

  • Colour Black
  • Includes Badge Holder
  • Item Raincoat with Detachable Hood
  • Material PVC
  • Seam Style Heat Welded
  • Size 4X-Large
  • Thickness 0.35mm
  • Resists Water
  • Closure Type Snaps
  • Fits Chest Size 65"
  • Jacket Length 61"
  • Number of Inside Pockets 1
  • Gender Unisex
  • Liner Material Polyester
  • Number of Outside Pockets 1
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list