Skip Content
RAINCOAT WITH DETACHABLE HOOD,BLK,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT WITH DETACHABLE HOOD,BLK,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCW3
  • Mfr. Model # 4PCW3
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.76 lbs

Technical Specs

  • Colour Black
  • Material PVC
  • Item Raincoat with Detachable Hood
  • Includes Badge Holder
  • Seam Style Heat Welded
  • Size 3X-Large
  • Thickness 0.35mm
  • Resists Water
  • Fits Chest Size 63"
  • Closure Type Snaps
  • Jacket Length 59"
  • Gender Unisex
  • Liner Material Polyester
  • Number of Inside Pockets 1
  • Number of Outside Pockets 1
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list