Skip Content
RAINCOAT WITH DETACHABLE HOOD,BLK,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT WITH DETACHABLE HOOD,BLK,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCW2
  • Mfr. Model # 4PCW2
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.58 lbs

Technical Specs

  • Item Raincoat with Detachable Hood
  • Colour Black
  • Material PVC
  • Includes Badge Holder
  • Size 2X-Large
  • Seam Style Heat Welded
  • Resists Water
  • Thickness 0.35mm
  • Closure Type Snaps
  • Jacket Length 58"
  • Fits Chest Size 60"
  • Number of Inside Pockets 1
  • Gender Unisex
  • Number of Outside Pockets 1
  • Liner Material Polyester
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list