Skip Content
RAINCOAT WITH DETACHABLE HOOD,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT WITH DETACHABLE HOOD,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FAY6
  • Mfr. Model # 1FAY6
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Yellow
  • Includes 2 Pockets
  • Item Raincoat with Detachable Hood
  • Size 4X-Large
  • Seam Style Heat Welded
  • Material PVC
  • Standards ASTM D 6413
  • Closure Type Hook-and-Loop
  • Fits Chest Size 58" - 60"
  • Gender Unisex
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • Liner Material Nylon
  • Length 48"
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list