Skip Content
RAINCOAT W/DETACHABLE HOOD,YLW,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT W/DETACHABLE HOOD,YLW,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2AR53
  • Mfr. Model # 2AR53
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Yellow
  • Size X-Large
  • Includes 2 Pockets
  • Item Raincoat with Detachable Hood
  • Material PVC
  • Seam Style Heat Welded
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Fits Chest Size 48" - 50"
  • Number of Inside Pockets 2
  • Gender Unisex
  • Number of Outside Pockets 2
  • Liner Material Nylon
  • Length 48"
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list