Skip Content
RAINCOAT W/DETACH HD,HI-VIZ YLW/GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT W/DETACH HD,HI-VIZ YLW/GRN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1EJY2
  • Mfr. Model # 1EJY2
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Includes Storage Bag, Hooded Visor with Snaps
  • Colour High Visibility Yellow/Green
  • Item Rain Poncho
  • Length 50"
  • Material PVC
  • Size Universal
  • Seam Style Stitched
  • Thickness 0.20mm
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Fits Chest Size 52" - 80"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list