Skip Content
RAINCOAT PVC W/2 POCKETS YELLOW XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT PVC W/2 POCKETS YELLOW XL

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGHV942XL
  • Mfr. Model # HV942XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2302
  • Shipping Weight 2.5 lbs

Product Details

Canadian made rainwear, 3000 series features 8 oz./square yard PVC on nylon with double-locked, electronically sealed seams. Rainwear is non-conductive, sparkproof and has rustproof hardware. Extra large 50 inch coat with pockets.

Technical Specs

  • Size X-Large
  • Item Rain Wear
  • Seam Style Double-Locked
  • Material PVC
  • Fabric Weight 8 oz.
  • Jacket Length 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list