RAINCOAT LONG FLAME RESIST PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINCOAT LONG FLAME RESIST PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FRC5X
  • Mfr. Model # 901FRC5X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 2.8 lbs

Product Details

Long FR Raincoat, Unisex, Size 5X-Large, Red, PVC/Polyester, Fits Chest Size 70-1/2 In., Fits Waist Size 65-1/2 In., Inseam 31 In., Jacket Length Knee Length, Zipper Closure Type, Welded Seam Style, Thickness 0.35 mm, Fabric Weight 588 g/m², Number of Outside Pockets 4, Includes Hood, Standards CGSB.155.20-2000 Flame Resistance Performance

Technical Specs

  • Colour Red
  • Includes Hood
  • Item Long FR Raincoat
  • Size 5X-Large
  • Material PVC/Polyester
  • Seam Style Welded
  • Thickness 0.35 mm
  • Standards CGSB.155.20-2000 Flame Resistance Performance
  • Inseam 31"
  • Closure Type Zipper
  • Fabric Weight 588 g/m2
  • Fits Waist Size 65-1/2"
  • Fits Chest Size 70 1/2"
  • Gender Unisex
  • Number of Outside Pockets 4
  • Jacket Length Knee Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list