Skip Content
RAINCOAT LONG FLAME RESIST PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINCOAT LONG FLAME RESIST PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FRC-SML
  • Mfr. Model # 901FRC-SML
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2297
  • Shipping Weight 2.2 lbs

Product Details

Flame resistant PVC/poly rainwear. PVC/polyester construction. Wind and waterproof. Button waist. Snap buttons on leg and waist. Pockets on front and side. Removable snap button draw string hood. Meets the requirements for FR of NFPA 701. Long raincoat. Small.

Technical Specs

  • Size Small
  • Gender Unisex
  • Fabric Weight 588 g/m2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list