Skip Content
RAINCOAT,HI-VIS YELLOW/GREEN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAINCOAT,HI-VIS YELLOW/GREEN,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCW8
  • Mfr. Model # 4PCW8
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Technical Specs

  • Item Rain Coat
  • Includes Silver Reflective Tape
  • Colour Hi-Vis Yellow/Green
  • Material PVC
  • Size X-Large
  • Seam Style Stitched/Taped
  • Resists Water
  • Thickness 0.54mm
  • Jacket Length 48"
  • Closure Type Zipper, Snaps
  • Fits Chest Size 48" - 50"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list