RAINCOAT,HI-VIS YELLOW/GREEN,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINCOAT,HI-VIS YELLOW/GREEN,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCW6
  • Mfr. Model # 4PCW6
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Includes Silver Reflective Tape
  • Item Rain Coat
  • Material PVC
  • Size Medium
  • Seam Style Stitched/Taped
  • Thickness 0.54mm
  • Fits Chest Size 38" to 40"
  • Closure Type Zipper, Snaps
  • Resists Water
  • Jacket Length 48"
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 0
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list