RAINBIBS13OZHIGHVISXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAINBIBS13OZHIGHVISXL

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIBXN6YERGXL
  • Mfr. Model # BXN6YERGXL
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material PVC/Modacrylic
  • Size X-Large
  • Colour Yellow
  • Seam Style Sealed
  • Resists Flame, Water
  • Standards ANSI 107-2010 Class 2 Level 2, Class 3 Level 2
  • ATPV Rating 8.5 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 13 oz.
  • Fits Chest Size 42"
  • Gender Unisex
  • Item Flame Resistant Hi-Visibility Rain Bib Overall
  • Number of Pockets 2
  • Thickness 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list