Skip Content
RAINBIBS13OZHIGHVISS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINBIBS13OZHIGHVISS

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIBXY6YERGS
  • Mfr. Model # BXY6YERGS
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Seam Style Sealed
  • Size Small
  • Resists Flame, Water
  • Material PVC/Modacrylic
  • Standards ANSI 107-2010 Class 2 Level 2, Class 3 Level 2
  • Closure Type Zipper
  • ATPV Rating 8.5 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 13 oz.
  • Fits Chest Size 33"
  • Gender Unisex
  • Number of Pockets 2
  • Item Hi-Visibility Rain Bib
  • Thickness 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list