Skip Content
RAINBIBS13OZHIGHVISL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAINBIBS13OZHIGHVISL

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIBXN6YERGL
  • Mfr. Model # BXN6YERGL
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Material PVC/Modacrylic
  • Size Large
  • Seam Style Sealed
  • Resists Flame, Water
  • Standards ANSI 107-2010 Class 2 Level 2, Class 3 Level 2
  • ATPV Rating 8.5 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 39"
  • Fabric Weight 13 oz.
  • Gender Unisex
  • Item Flame Resistant Hi-Visibility Rain Bib Overall
  • Number of Pockets 2
  • Thickness 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list