Skip Content
Discontinued with Replacement
RAIN SUIT 3 PCE PVC-POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN SUIT 3 PCE PVC-POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS3PP4XL
  • Mfr. Model # RS3PP4XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
RAINSUIT SUPPORTED PVC/POLY 3 PC

Price: NA

Product Details

2 Piece Rainwear, Unisex, Size 4X-Large, Black, PVC/Polyester, Fits Chest Size 67-1/2 In., Fits Waist Size 62 In., Inseam 31 In., Jacket Length Thigh Length, Zipper Closure Type, Welded Seam Style, Thickness 0.32 mm, Number of Outside Pockets 2

Technical Specs

  • Item 2 Piece Rainwear
  • Colour Black
  • Size 4X-Large
  • Material PVC/Polyester
  • Seam Style Welded
  • Thickness 0.32 mm
  • Closure Type Zipper
  • Inseam 31"
  • Fits Chest Size 67-1/2"
  • Jacket Length Thigh Length
  • Gender Unisex
  • Fits Waist Size 62"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list