Discontinued with Replacement
RAIN SUIT 3 PCE FR GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIN SUIT 3 PCE FR GREEN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS3FR6XL
  • Mfr. Model # RS3FR6XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
RAINSUIT FLAME RESIST PVC/POLY 3PC

Your Price: NA

Product Details

3 Piece FR Rainsuit, Unisex, Size 6X-Large, Brown, PU/Polyester, Fits Chest Size 73 In., Fits Waist Size 69-1/2 In., Inseam 31 In., Jacket Length Thigh Length, snap Closure Type, Welded Seam Style, Thickness 0.45 mm, Includes Hood

Technical Specs

  • Colour Brown
  • Includes Hood
  • Item 3 Piece FR Rainsuit
  • Material PU/Polyester
  • Size 6X-Large
  • Seam Style Welded
  • Thickness 0.45 mm
  • Closure Type snap
  • Inseam 31"
  • Fits Chest Size 73"
  • Fits Waist Size 69-1/2"
  • Jacket Length Thigh Length
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list