Skip Content
Discontinued with Replacement
RAIN SUIT 3 PCE FR GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN SUIT 3 PCE FR GREEN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS3FR4XL
  • Mfr. Model # RS3FR4XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
RAINSUIT FLAME RESIST PVC/POLY 3PC

Price: NA

Product Details

3 Piece FR Rainsuit, Unisex, Size 4X-Large, Brown, PU/Polyester, Fits Chest Size 67-1/2 In., Fits Waist Size 62 In., Inseam 31 In., Jacket Length Thigh Length, snap Closure Type, Welded Seam Style, Thickness 0.45 mm, Includes Hood

Technical Specs

  • Includes Hood
  • Colour Brown
  • Material PU/Polyester
  • Item 3 Piece FR Rainsuit
  • Size 4X-Large
  • Seam Style Welded
  • Thickness 0.45 mm
  • Inseam 31"
  • Closure Type snap
  • Fits Chest Size 67-1/2"
  • Fits Waist Size 62"
  • Jacket Length Thigh Length
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list