Skip Content
RAIN SUIT 3 PCE FR GREEN SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAIN SUIT 3 PCE FR GREEN SZ LGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS3FR-L
  • Mfr. Model # RS3FR-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2332
  • Shipping Weight 5.8 lbs

Product Details

2-Piece Flame Retardent Rain Suit: Wind and waterproof. Flame retardant. 0.45 mm PVC/polyester construction. Rain Jacket: Standing collar with velcro closure. Detachable drawstring hood. Double storm front with snap closure. Snap adjustable cuffs. Bib-Style Rain Pants: Plain fly front. Full elastic suspenders. Reinforced crotch.

Technical Specs

  • Colour Green
  • Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list