Skip Content
RAIN SUIT 2 PCE TRICOT GREEN SZ SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAIN SUIT 2 PCE TRICOT GREEN SZ SML

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS2PU-S
  • Mfr. Model # RS2PU-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2298
  • Shipping Weight 1.62 lbs

Product Details

Rain Jacket: Wind and waterproof. 170 g/m2 PU/polyester Tri-Cot construction. Attached hood concealed in the collar with drawstring and stoppers. Front with zipper closure. 2 pockets with flap in front. Sweep adjustable with drawstring and stoppers. Cuffs adjustable with velcro. Elastic Waist Pants: Side slit on both sides. Plain fly front. Leg openings adjusted by snaps. All seams stitched and double welded.

Technical Specs

  • Item 2 Piece Rain Suit, Tri-Cot
  • Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list