Skip Content
RAIN SENSOR,UV RESISTANT POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN SENSOR,UV RESISTANT POLYMER

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EMF1
  • Mfr. Model # 2EMF1
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Features 24 VAC Control Circuit
  • Item Rain Sensor
  • Material UV Resistant Polymer
  • For Use With Control Circuits And Pump Start Relay Circuits
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list