Skip Content
RAIN PANTS WAIST TRICOT GRN SZ SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN PANTS WAIST TRICOT GRN SZ SML

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS2PUP-S
  • Mfr. Model # RS2PUP-S
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Tri-Coat Rain Pant, Unisex, Size Small, Royal Blue, PU/Polyester, Fits Waist Size 38 In., Inseam 31 In., Zipper Closure Type, Welded Seam Style, Thickness 0.45 mm, Fabric Weight 170 g/m², Number of Outside Pockets 2

Technical Specs

  • Colour Royal Blue
  • Seam Style Welded
  • Material PU/Polyester
  • Size Small
  • Item Tri-Coat Rain Pant
  • Thickness 0.45 mm
  • Closure Type Zipper
  • Gender Unisex
  • Fabric Weight 170 g/m²
  • Fits Waist Size 38"
  • Number of Outside Pockets 2
  • Inseam 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list