Skip Content
RAIN PANTS WAIST TRICOT GRN SZ MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN PANTS WAIST TRICOT GRN SZ MED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRS2PUP-M
  • Mfr. Model # RS2PUP-M
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Tri-Coat Rain Pant, Unisex, Size Medium, Royal Blue, PU/Polyester, Fits Waist Size 41-1/2 In., Inseam 31 In., Zipper Closure Type, Welded Seam Style, Thickness 0.45 mm, Fabric Weight 170 g/m², Number of Outside Pockets 2

Technical Specs

  • Colour Royal Blue
  • Item Tri-Coat Rain Pant
  • Material PU/Polyester
  • Closure Type Zipper
  • Seam Style Welded
  • Thickness 0.45 mm
  • Size Medium
  • Fabric Weight 170 g/m²
  • Inseam 31"
  • Fits Waist Size 41-1/2"
  • Number of Outside Pockets 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list